Barrister 11.5in Weathered Pewter 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 22421-WP
- Zoro # G310083394
product price:Â
$
47.89
/ea
Key Features
Voltage
120V
Width
7 in
Height
11.5 in
Length
8.75 in
Series
Barrister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22421-WP
- Zoro #
- G310083394
- UPC #
- 046335075153
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Barrister
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Weathered Pewter
- Glass Color
- Clear
- Type - Wall Pack Fixtures
- Modern
- Type
- Outdoor
- Mounting
- Wall
- Fixture Housing Color
- Weathered Pewter
- Fixture Housing Material
- Cast Aluminum
- Number of Light Bulbs Required
- 1
- Dimmable
- Yes
- Extension
- 8.75 in
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Base Type
- Medium
- Bulb Shape
- E26
- Color Tuning
- No
Dimensions
- Width
- 7 in
- Height
- 11.5 in
- Length
- 8.75 in
Description
Barrister is an excellent example of classic form and a timeless style suitable for the masses. Finished in a hand painted Weathered Pewter finish and fitted with a simple clear glass shade allows the unique design to shine. This outdoor wall mounted lantern is designed to showcase the front of your home, provide security and welcome your guests. It's built to last in outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.