Shop MAXLITE

Street Light, Aluminum Housing, 20.75" L

  • Mfr # AE80UT3-WCSBFCR
  • Zoro # G115733241

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
10.39 in
Length
20 3/4 in
Housing Finish
Bronze
Fixture Wattage
80 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE80UT3-WCSBFCR
Zoro #
G115733241
UPC #
767627043253
Country of Origin
China

Dimensions

Width
10.39 in
Length
20 3/4 in
Overall Height
6 1/4 in
Overall Width
10 3/8 in
Manufacturers Warranty Length
10 yr
Overall Length
20 3/4 in

Details

Voltage
120 to 277V AC
Housing Finish
Bronze
Fixture Wattage
80 W
Light Output
9,968 lm, 10,623 lm, 11,197 lm
Metal Halide Wattage Equivalency
200 W
Lumen Selectable
Selectable
Housing Color
Bronze
Light Technology
LED
Color Rendering Index
80
Light Distribution Type - IESNA
Type III
Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Light Head Style
Standard Head
Suggested Photocell Item No.
CN-RDMSB; CN-RDPCB
Color Selectable
Selectable
Rated Life
100,000 hr
High Pressure Sodium Wattage Equivalency
200 W
Power Source
Hardwired
Standards
DLC
Operating Temperature - Minimum
-40 Degrees F
Color Temperature
3000K, 4000K, 5000K
Sensor Type
Photocell Hub Included
Mount Type
Arm
Operating Temperature - Maximum
104 Degrees F
Item
Street Light

Description

The Slim AE Area Fixture delivers high efficacy in a lightweight design that can be effortlessly installed on new and retrofit outdoor projects. Available in 6-wattage/lumen packages ranging from 80W-450W/10,000 - 63,000 lumens, this family covers virtually every pole mounted need. It also offers tremendous versatility with CCT/wattage selectability and field installable c-Max control capability standard. Additionally you have choices between 3 lenses, 2 mountings and 480V.


  • Controls Ready with the ability to field install a variety of c-Max controls along with upgrades in the future
  • CCT selectable between 3000/4000/5000K (450W is dedicated CCT)
  • Wattage selectable on most versions
  • Universal 120-277V standard, high voltage 277-480V option
  • 10kA surge protection included in addition to driver surge protection, option for higher 20kA protection
  • ANSI 3G vibration rated
  • TAA compliance available - contact Maxlite for details
  • Available in two mountings - Flexible Arm or Slipfitter
  • Arm fits both square or round poles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.