Barrow 6in Satin Platinum Integrated LED Outdoor Line Voltage Wall Sconce

  • Mfr # LED33001-SP

  • Zoro # G710083437


product price:  $68.29
/ea

Key Features

Voltage
120
Width
4.5 in
Height
6 in
Length
4.75 in
Series
Barrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED33001-SP
Zoro #
G710083437
UPC #
046335986381
Country of Origin
China

Dimensions

Width
4.5 in
Height
6 in
Length
4.75 in

Details

Item
Wall Lantern
Voltage
120
Series
Barrow
Light Technology
LED
Watts
7.6
Lens Material
Glass
Lumens
550
Finish
Satin Platinum
Glass Color
Frosted
Type - Wall Pack Fixtures
Contemporary
Type
Outdoor
Mounting
Wall
Fixture Housing Color
Satin Platinum
CRI
70
Color Temp.
3000
Fixture Housing Material
Steel
Bulb Base Type
LED
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
4.75 in
Color Tuning
No
Dimmable
No
Light Color
Soft White

Description

Barrow LED outdoor wall light fixtures are designed to look great and save money. These wall lanterns exemplify the future of outdoor lighting with a modern, sleek, cylindrical bulb-free design that complements any home exterior. The protective satin platinum finish adds sophistication to the fixture. The LED engine inside this light fixture delivers 440 Lumens, the equivalent of a 45-Watt light bulb, using only 7-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Barrow LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance.This outdoor wall lantern installs easily and delivers welcoming, safe and reliable exterior lighting. The fixture is dark sky rated because it's specially designed to focus the light output downward, where you need it. Because the light doesn't spread in all directions, it doesn't pollute the night sky.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.