Ellington 20in Oil Rubbed Bronze 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 31131-ORB
- Zoro # G510083378
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
11 in
Height
20 in
Length
14.25 in
Series
Ellington
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31131-ORB
- Zoro #
- G510083378
- UPC #
- 046335906303
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 20 in
- Length
- 14.25 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Ellington
- Light Technology
- Incandescent
- Watts
- 60
- Finish
- Oil Rubbed Bronze
- Fixture Housing Material
- Cast Aluminum
- Number of Light Bulbs Required
- 1
- Type - Wall Pack Fixtures
- Traditional
- Type
- Outdoor
- Fixture Housing Color
- Oil Rubbed Bronze
- Mounting
- Wall
- Bulb Shape
- E26
- Extension
- 14.25 in
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Color Tuning
- No
- Location
- Rated for Dry, Damp, or Wet exterior areas
Description
Chambery outdoor dark sky lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features an intricate pattern of scroll grill work with a solid oil rubbed bronze finish that complements the exterior decor of any home. The sturdy, weather resistant cast aluminum construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.