This item is Discontinued.

Designers Fountain Barrow 7.5 inch Satin Platinum Integrated LED Outdoor Line Voltage Wall Sconce LED33001C-SP

Barrow 7.5 inch Satin Platinum Integrated LED Outdoor Line Voltage Wall Sconce (Discontinued)

  • Mfr # LED33001C-SP
  • Zoro # G808664180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED33001C-SP
Zoro #
G808664180
UPC #
46335000612
Country of Origin
China

Dimensions

Width
4.5 in
Height
7.5 in

Details

Item
Sconce
Voltage
120
Lens Material
Glass
Lumens
553
Glass Color
Satin Platinum
CRI
70
Lamp Type
Integrated LED
Color Temperature
3000 K

Description

Barrow LED outdoor wall light fixtures are designed to look great and save money. These wall lanterns exemplify the future of outdoor lighting with a modern, sleek, cylindrical bulb-free design that complements any home exterior. The protective satin platinum finish adds sophistication to the fixture. Light emanates from the top and bottom of the fixture. The LED engine inside this light fixture delivers 553 Lumens, the equivalent of a 60-Watt light bulb, using only 10.5-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Barrow LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance. This outdoor wall lantern installs easily and delivers welcoming, safe and reliable exterior lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.