
Belmont 2-Light Black Outdoor Ceiling Flush Mount Light with Clear Glass Shade
Mfr # 34835-BK
Zoro # G210386120
product price:Â $91.95
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Voltage
120 V
Height
7 in.
Watts
60 W
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34835-BK
Zoro #
G210386120
UPC #
046335075832
Country of Origin
China
Dimensions
Width
10 in.
Height
7 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Black
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Fixture Shape
Square
Fixture Housing Material
Steel
Glass Finish
Clear Glass
Standards
UL/cUL Listed, Wet Safety Rated
Weight
2.78 lb.
Application
Residential Use
For Use With
Ceiling Installation
Connection Type
Hardwired
Description
Answering the call for simple yet unique design, Belmont is traditional at heart with a transitional twist. This decorative flushmount is a simply elegant style that compliments any exterior or interior area of your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.