Bergen Beach 60 Watt 6 Light Brushed Gold Pendant with Clear Glass Shades

  • Mfr # D256M-IS-BG

  • Zoro # G610385334


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Brushed Gold
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D256M-IS-BG
Zoro #
G610385334
UPC #
46335113534
Country of Origin
China

Details

Frame Finish
Brushed Gold
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Shade Color
Clear Glass
Connection Type
Hardwired

Description

The unique flat Clear Glass shades, Brushed Gold finish, and simple lines create a harmonious balance between Traditional and Modern design sensibilities. The Bergen Beach collection culminates in the elegant and gilded cage of the 8-light chandelier. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.