Berkshire 18 in 1Light Burnished Antique Copper Wall Lantern with Clear Frosted Seedy Glass

  • Mfr # 20611-BAC

  • Zoro # G507352500


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
7 in
Height
18 in
Length
9 in
Series
Berkshire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20611-BAC
Zoro #
G507352500
UPC #
046335910836
Country of Origin
China

Dimensions

Width
7 in
Height
18 in
Length
9 in

Details

Item
Wall Lantern
Voltage
120
Series
Berkshire
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Burnished Antique Copper
Glass Color
Clear & Frosted Seedy
Fixture Housing Material
Cast Aluminum
Type - Wall Pack Fixtures
Traditional
Fixture Housing Color
Burnished Antique Copper
Type
Outdoor
Mounting
Wall
Number of Light Bulbs Required
1
Bulb Shape
E26
Color Tuning
No
Bulb Base Type
Medium
Dimmable
Yes
Extension
9 in
Location
Rated for Dry, Damp, or Wet exterior areas

Description

Berkshire outdoor lanterns are specially designed with a unique, lavish style that complements the exterior decor of any home This collection features vaulted arch style glass panels and boldly scrolled cast arms The burnished antique copper finish over distressed hammered detailing adds a rustic look to the fixture The clear seedy glass panels and frosted seedy glass trim enhances the appearance and provides a warm glow from the light The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.