Stockton 25.75in Black 3-Light Outdoor Line Voltage Wall Sconce with No Bulbs Included
- Mfr # 2952-BK
- Zoro # G610083438
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
13 in
Height
30.5 in
Length
13.5 in
Series
Farrell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2952-BK
- Zoro #
- G610083438
- UPC #
- 046335868687
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Height
- 30.5 in
- Length
- 13.5 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Farrell
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear
- Mounting
- Wall
- Fixture Housing Material
- Cast Aluminum
- Number of Light Bulbs Required
- 3
- Type - Wall Pack Fixtures
- Traditional
- Fixture Housing Color
- Black
- Type
- Outdoor
- Dimmable
- Yes
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Shape
- B10
- Bulb Base Type
- Candelabra
- Color Tuning
- No
- Extension
- 13.5 in
Description
Farrell outdoor lanterns feature a bold, elegant design with a framed backplate and exquisite scrolled detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.