
Biba 8in 1-Light Brushed Gold Modern Indoor Wall Sconce with Metal Shade
Mfr # D287M-WS-BG
Zoro # G910385256
product price:Â $77.75
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Glass Color
Grey Sky Metal Shade
Standards
UL/cUL
Lamp Watts
60W
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D287M-WS-BG
Zoro #
G910385256
UPC #
46335123700
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Grey Sky Metal Shade
Standards
UL/cUL
Lamp Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
1
Safety Rated
Dry
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.