Shop DESIGNERS FOUNTAIN
See all product information
Create Account
U Turn 5.25in 2-Light Matte Black Glam Indoor Wall Sconce with Brushed Gold Accent Shades
- Mfr # D263M-2WS-MB
- Zoro # G010386221
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Lamp Watts
60W
Standards
UL/CUL
Safety Rated
Damp
Number of Lights
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D263M-2WS-MB
- Zoro #
- G010386221
- UPC #
- 46335114227
- Country of Origin
- China
- Finish
- Matte Black
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Safety Rated
- Damp
- Number of Lights
- 2
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
Perhaps Designers Fountains most unique collection, U Turn offers a sleek Matte Black finish with bent Brushed Gold metal shades that are perfect for use with filament bulbs. Modern and Glam at the same time, U Turn fixtures are the statement piece that youve been looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.