Biba 8in 1-Light Brushed Gold Modern Indoor Wall Sconce with Metal Shade

  • Mfr # D300M-WS-BG

  • Zoro # G510385298


product price:  $46.35
/ea

Key Features

Finish
Brushed Gold
Glass Color
Ice Mist metal shade
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D300M-WS-BG
Zoro #
G510385298
UPC #
46335123762
Country of Origin
China

Details

Finish
Brushed Gold
Glass Color
Ice Mist metal shade
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent

Description

The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.