Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Braxton 13in Charcoal 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 31821-CHA
- Zoro # G210083388
product price:Â
$
63.59
/ea
Key Features
Voltage
120V
Width
7 in
Height
13 in
Length
7.25 in
Series
Braxton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31821-CHA
- Zoro #
- G210083388
- UPC #
- 046335955554
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Braxton
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Charcoal
- Glass Color
- Frosted w/Painted White Inside
- Fixture Housing Color
- Charcoal
- Number of Light Bulbs Required
- 1
- Fixture Housing Material
- Forged iron
- Mounting
- Wall
- Type
- Outdoor
- Type - Wall Pack Fixtures
- Transitional
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Color Tuning
- No
- Extension
- 7.25 in
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Shape
- E26
Dimensions
- Width
- 7 in
- Height
- 13 in
- Length
- 7.25 in
Description
The Braxton Collection comes in Charcoal with Frosted Painted White Inside glass. This Transitional Braxton 7 in. Wall Lantern will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.