Zoro Homepage

Bronson 12in 2-Light Matte Black Semi Flush Mount

  • Mfr # D278M-SF-MB

  • Zoro # G210385017


product price: $65.25
/ea

Key Features

Finish
Matte Black
Glass Color
Frosted Glass
Number of Lights
2
Safety Rated
Damp
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D278M-SF-MB
Zoro #
G210385017
UPC #
46335116399
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Frosted Glass
Number of Lights
2
Safety Rated
Damp
Watts
60W
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired

Description

With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.