Bronson 60 Watt 1 Light Matte Black Mini-Pendant with Frosted Glass Shade

  • Mfr # D278M-5P-MB

  • Zoro # G810386254


product price:  $37.49
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Frosted Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D278M-5P-MB
Zoro #
G810386254
UPC #
46335116405
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Frosted Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.