Bryson 60 Watt 1 Light Vintage Bronze Pendant with Clear Glass Shade

  • Mfr # 92639-VB

  • Zoro # G510386028


product price:  $55.15
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Vintage Bronze
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92639-VB
Zoro #
G510386028
UPC #
46335063402
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Vintage Bronze
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Minimal in approach, industrial in design, yet demanding attention. Bryson satisfies the call for the simplicity of an era not forgotten. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.