
Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D277M-7EW-BK
Zoro # G407352495
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
7.5 in
Height
16 in
Length
9.25 in
Series
Burton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D277M-7EW-BK
Zoro #
G407352495
UPC #
046335116191
Country of Origin
China
Dimensions
Width
7.5 in
Height
16 in
Length
9.25 in
Details
Item
Wall Lantern
Voltage
120
Series
Burton
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear Glass
Mounting
Wall
Fixture Housing Material
Steel
Fixture Housing Color
Black
Type - Wall Pack Fixtures
Modern
Type
Outdoor
Number of Light Bulbs Required
1
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
Yes
Bulb Base Type
Medium
Color Tuning
No
Extension
9.25 in
Bulb Shape
E26
Description
The Modern Industrial cage design of Designers Fountains Burton outdoor lanterns will make a bold addition to your homes exterior dcorThey are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.