Bayport 10.25in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 31331-BZ
- Zoro # G510083392
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
11 in
Height
10.25 in
Length
13.5 in
Series
Bayport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31331-BZ
- Zoro #
- G510083392
- UPC #
- 046335925205
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Height
- 10.25 in
- Length
- 13.5 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Bayport
- Light Technology
- Incandescent
- Watts
- 60
- Finish
- Bronze
- Number of Light Bulbs Required
- 1
- Type
- Outdoor
- Fixture Housing Material
- Cast Aluminum
- Mounting
- Wall
- Type - Wall Pack Fixtures
- Traditional
- Fixture Housing Color
- Bronze
- Bulb Base Type
- Medium
- Extension
- 13.5 in
- Color Tuning
- No
- Dimmable
- Yes
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Shape
- E26
Description
Cape Cod outdoor dark sky lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features a contemporary yet casual design with a solid bronze finish that complements the exterior decor of any home. The sturdy, weather resistant steel construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.