
Canyon Lake 10.5in Chestnut 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (Discontinued)
- Mfr # 20901-CHN
- Zoro # G810083443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20901-CHN
Zoro #
G810083443
UPC #
46335917743
Country of Origin
China
Dimensions
Width
5.5 in
Height
10.5 in
Length
8.25 in
Details
Item
Wall Lantern
Voltage
120
Series
Canyon Lake
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Chestnut
Glass Color
Aged Crackle Optic
Mounting
Wall
Number of Light Bulbs Required
1
Fixture Housing Color
Chestnut
Fixture Housing Material
Cast Aluminum
Type - Wall Pack Fixtures
Traditional
Type
Outdoor
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
8.25 in
Color Tuning
No
Dimmable
Yes
Bulb Shape
E26
Bulb Base Type
Medium
Description
Mill Creek outdoor lanterns are specially designed with a unique, elegant style that complements the exterior decor of any home. This Tudor inspired collection features exquisite detailing of hand forged iron, intricately scrolled arms and cast appointments. The chestnut finish and aged crackle optic glass provide a rustic appeal from the fixture and warm glow from the light. The sturdy, weather resistant cast aluminum construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.