Carmine 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades

  • Mfr # D239M-2B-BN

  • Zoro # G410385091


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Color
Etched Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D239M-2B-BN
Zoro #
G410385091
UPC #
46335101357
Country of Origin
China

Details

Color
Etched Glass
Housing Finish
Brushed Nickel
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired

Description

Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.