Moon Breeze 32.5in 4-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades
- Mfr # D251H-4B-PN
- Zoro # G910385300
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D251H-4B-PN
- Zoro #
- G910385300
- UPC #
- 46335113091
- Country of Origin
- China
- Color
- Etched Opal Glass
- Housing Finish
- Polished Nickel
- Number of Lights
- 4
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Light Source
- Halogen Xenon
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
The Moon Breeze collection evokes Hollywood from the 40s with its concentric circle design element and globe-shaped etched opal glass shades. Available in luxurious Brushed Gold or shiny Polished Nickel, these fixtures will add an element of glamor to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.