
Carmine 14in 2-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D239M-2B-MB
Zoro # G510385090
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D239M-2B-MB
Zoro #
G510385090
UPC #
46335101333
Country of Origin
China
Details
Color
Etched Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.