Foundry 24in 3-Light Satin Bronze Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # 90203-SB
- Zoro # G010385453
product price:Â
$
69.29
/ea
Key Features
Color
Satin Bronze
Height
24"
Length
8.375"
Housing Finish
Satin Bronze
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90203-SB
- Zoro #
- G010385453
- UPC #
- 046335045149
- Country of Origin
- China
Dimensions
- Height
- 24"
- Length
- 8.375"
- Width
- 24 in
Details
- Color
- Satin Bronze
- Item
- Vanity
- Housing Finish
- Satin Bronze
- Voltage
- 120V
- Light Type
- Incandescent
- Lighting Certification
- UL/CUL
- Housing Material
- Steel
- Standards
- Damp Rated
- Application
- Residential
- For Use With
- Wall Installation
- Battery Included
- No
- Connection Type
- Hardwired
- Includes
- All Hardware and Instruction Manuals
Description
Whether you have a loft or an urban home, the Designers Fountain Foundry collection will give any room an industrial touch. This bold and dramatic bath bar fixture is comprised of glass with a warm satin bronze finish. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.