Carmine 60 Watt 4 Light Matte Black Pendant with Etched Glass Shade

  • Mfr # D239M-IS-MB

  • Zoro # G210385468


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D239M-IS-MB
Zoro #
G210385468
UPC #
46335101494
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
Etched Glass
Light Type
Incandescent

Description

Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.