
Carousel 14 Light Black Chandelier For Dining Rooms
Mfr # D254C-14CH-BK
Zoro # G310386075
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Standards
UL/CUL
Watts
60W
Number of Lights
14
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D254C-14CH-BK
Zoro #
G310386075
UPC #
46335113367
Country of Origin
China
Details
Housing Finish
Black
Standards
UL/CUL
Watts
60W
Number of Lights
14
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry
Description
Carousel collection light fixtures are as comfortable in a modern dining room as they are in a childs bedroom. The simple lines and matte finishes make Carousel flexible enough to work with nearly any decor. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.