Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Drake 5 Light Traditional Polished Nickel with Clear Hammered Glass Shades Chandelier
- Mfr # 96385-PN
- Zoro # G210386168
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Nickel
Glass Color
Clear Hammered Glass
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96385-PN
- Zoro #
- G210386168
- UPC #
- 46335083639
- Country of Origin
- China
- Housing Finish
- Polished Nickel
- Glass Color
- Clear Hammered Glass
- Number of Lights
- 5
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.