Circo 60 Watt 1 Light Matte White Pendant with White Art Glass Shade

  • Mfr # D282M-14P-MW

  • Zoro # G910385164


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Art Glass
Finish
Matte White
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D282M-14P-MW
Zoro #
G910385164
UPC #
46335121638
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Art Glass
Finish
Matte White
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Circo pendants from Designers Fountain feature a clean matte white finish with a visually interesting white art glass shade. These pendants mix modern sensibilities with a unique organic look that is sure to compliment nearly any decor. Install these pendants in entryways, living areas, bedrooms, or anywhere else you need some localized light coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.