
Cooper 18 in 1Light Matte Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D244M-9OW-MB
Zoro # G907352490
product price:Â $72.95
/eaKey Features
Voltage
120
Width
9 in
Height
18 in
Length
9.5 in
Series
Cooper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D244M-9OW-MB
Zoro #
G907352490
UPC #
046335102316
Country of Origin
China
Dimensions
Width
9 in
Height
18 in
Length
9.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Cooper
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Matte Black
Glass Color
Clear Glass
Type - Wall Pack Fixtures
Modern
Fixture Housing Color
Matte Black
Mounting
Wall
Fixture Housing Material
Steel
Type
Outdoor
Number of Light Bulbs Required
1
Bulb Base Type
Medium
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
9.5 in
Dimmable
Yes
Bulb Shape
E26
Color Tuning
No
Description
Offered in a Matte Black Finish, and complete with Clear Glass, this stately Cooper collection offers a fresh approach to timeless design The look is clean yet bold, and offers a unique top detail that effortlessly mirrors the lower tapered cage Sure to have enduring appeal, this collection is sure to bring a warm welcome to your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.