Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Cowen 24in 3-Light Brushed Gold Mid-Century Modern Indoor Vanity Light with Etched Glass Shades
- Mfr # 94503-BG
- Zoro # G010385101
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Polished Outside Etched Inside
Housing Finish
Brushed Gold
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94503-BG
- Zoro #
- G010385101
- UPC #
- 46335074606
- Country of Origin
- China
Details
- Color
- Clear Polished Outside Etched Inside
- Housing Finish
- Brushed Gold
- Number of Lights
- 3
- Standards
- UL/CUL
- Safety Rated
- Damp
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This wall mounted light is designed for easy installation in damp locations such as bathrooms and vanity areas. It is quality built to last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.