Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Willow Creek 16.5in 2-Light Matte Black Contemporary Indoor Vanity Light with Clear Glass Shades
- Mfr # D204M-2B-MB
- Zoro # G410385145
product price:Â
$
81.85
/ea
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D204M-2B-MB
- Zoro #
- G410385145
- UPC #
- 46335089365
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Matte Black
- Number of Lights
- 2
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Light Source
- Incandescent
Description
Crisp and clear blown glass shades, a rich combination of finishes and an airy design work to create the striking simplicity found in this Willow Creek vanity light. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and requires 2 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.