Crown Heights 16.25in 2-Light Matte Black Contemporary Indoor Vanity Light

  • Mfr # D252C-2B-MB

  • Zoro # G810385356


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D252C-2B-MB
Zoro #
G810385356
UPC #
46335114555
Country of Origin
China

Details

Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Lamp Watts
60W
Safety Rated
Damp
Light Source
Incandescent
Connection Type
Hard Wired

Description

The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.