
Crown Heights 6in 1-Light Matte Black Contemporary Indoor Wall Sconce with Etched Opal Glass Shade
Mfr # D252C-WS-MB
Zoro # G110385407
product price:Â $66.19
/eaKey Features
Finish
Matte Black
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D252C-WS-MB
Zoro #
G110385407
UPC #
46335113398
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Light Source
Incandescent
Safety Rated
Damp
Description
The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.