Darby 30in 4-Light Satin Platinum Industrial Indoor Vanity Light with Clear Seeded Glass Shades
- Mfr # 87004-SP
- Zoro # G610386249
product price:Â
$
95.39
/ea
Key Features
Color
Satin Platinum
Height
30"
Length
7.5"
Width
30 in
Housing Finish
Satin Platinum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87004-SP
- Zoro #
- G610386249
- UPC #
- 46335054226
- Country of Origin
- China
Dimensions
- Height
- 30"
- Length
- 7.5"
- Width
- 30 in
Details
- Item
- Vanity
- Color
- Satin Platinum
- Housing Finish
- Satin Platinum
- Voltage
- 120V
- Light Type
- Incandescent
- Standards
- Damp Rated
- Lighting Certification
- UL/CUL
- Housing Material
- Steel
- Battery Included
- No
- For Use With
- Wall Installation
- Connection Type
- Hardwired
- Application
- Residential
- Includes
- All Hardware and Instruction Manuals
Description
Darby bath vanity light fixtures offer smooth lines with a modern cage style accent. The protective Satin Platinum finish provides a unique look to this light fixture. The clear seedy glass shades create water like appearance and a unique pattern with the light on. . These light fixtures come with everything you need for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.