Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Logan 24.5in 3-Light Chrome Transitional Indoor Wall Sconce with Clear Seedy Glass Shades
- Mfr # 96403-CH
- Zoro # G910385102
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Seedy Glass
Housing Finish
Chrome
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96403-CH
- Zoro #
- G910385102
- UPC #
- 46335083486
- Country of Origin
- China
Details
- Color
- Clear Seedy Glass
- Housing Finish
- Chrome
- Number of Lights
- 3
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Light Source
- Incandescent
Description
Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.