Zoro Homepage

Darcy 4-Light Brushed Nickel Vanity Light

  • Mfr # 15006-4B-35

  • Zoro # G410385121


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
35.5"
Length
6.5"
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006-4B-35
Zoro #
G410385121
UPC #
046335977983
Country of Origin
China

Dimensions

Height
35.5"
Length
6.5"
Width
35.5"

Details

Color
Brushed Nickel
Item
Vanity
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Light Type
Incandescent
Lighting Certification
UL/CUL
Standards
Damp Rated
Housing Material
Steel
Battery Included
No
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
For Use With
Wall Installation
Application
Residential

Description

Darcy bath bars feature a clean design with sleek lines and softly molded opal glass shades, adding a touch of sophistication and modern elegance. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. They install easily in the up or down position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.