Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Hudson 11in 2-Light Polished Nickel Coastal Indoor Vanity Light with Clear Glass Shades
- Mfr # D268C-2B-PN
- Zoro # G710385104
product price:Â
$
61.59
/ea
Key Features
Color
Clear Glass
Housing Finish
Polished Nickel
Number of Lights
2
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D268C-2B-PN
- Zoro #
- G710385104
- UPC #
- 046335114937
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Polished Nickel
- Number of Lights
- 2
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Damp
Description
Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.