Day Dream 60 Watt 1 Light Matte Black Pendant with White Opal Glass Shade

  • Mfr # D229M-12P-MB

  • Zoro # G710385029


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Gloss Opal Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D229M-12P-MB
Zoro #
G710385029
UPC #
46335111509
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Gloss Opal Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Daydream fuses varying design elements focusing on silhouettes and finishes. Pendants are great choices for creating visual interest in multiple applications creating a fresh feel to our living spaces. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.