Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Taylor 5.25in 1-Light Satin Bronze Industrial Indoor Vanity with Clear Glass Shade
- Mfr # 69501-SB
- Zoro # G310385344
product price:Â
$
54.39
/ea
Key Features
Finish
Satin Bronze
Glass Color
Clear Glass
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69501-SB
- Zoro #
- G310385344
- UPC #
- 046335059566
- Country of Origin
- China
- Finish
- Satin Bronze
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Light Source
- Incandescent
- Number of Lights
- 1
Description
A stunning silhouette with a distinct modern vibe, the Taylor collection delivers clean design with a stylish hint of sparkle. With its satin bronze finish and unique accents, this wall sconce will be the star of your wall. The clear seedy glass shade creates a unique pattern of light around the fixture. These wall lights are designed for damp locations such as over sinks in bathrooms and vanity areas. Sconces are perfect next to artwork in hallways or on display walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.