Drake 60 Watt 1 Light Brushed Gold Mini-Pendant with Clear Hammered Glass Shade

  • Mfr # 96330-BG

  • Zoro # G910386031


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Hammered Glass
Finish
Brushed Gold
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96330-BG
Zoro #
G910386031
UPC #
46335083288
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Hammered Glass
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.