Eads 12 in Matte Black LED Outdoor Wall Lantern with Etched White Glass Shade

  • Mfr # D248L-5OW-MB

  • Zoro # G807352484


product price:  $61.29
/ea

Key Features

Voltage
120
Width
5.5 in
Height
12 in
Length
5 in
Series
Eads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D248L-5OW-MB
Zoro #
G807352484
UPC #
046335106512
Country of Origin
China

Dimensions

Width
5.5 in
Height
12 in
Length
5 in

Details

Item
Wall Lantern
Voltage
120
Series
Eads
Light Technology
LED
Watts
10.5
Lens Material
Glass
Lumens
450
Finish
Matte Black
Glass Color
Etched White Glass
Type - Wall Pack Fixtures
Modern
Color Temp.
3000
Type
Outdoor
Fixture Housing Color
Matte Black
CRI
82
Mounting
Wall
Fixture Housing Material
Aluminum
Extension
5 in
Dimmable
No
Color Tuning
No
Light Color
Soft White
Bulb Base Type
LED
Location
Rated for Dry, Damp, or Wet exterior areas

Description

This sleek Modern Industrial design boldly displays the structural elements to achieve a chic modern aesthetic with the focus on the minimalistic sculptural form The black finish creates a contrast with the white etched glass creating a completely alluring design with a modern update of a LED light source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.