Echo 60 Watt 3 Light Satin Platinum Mini-Pendant with Clear Glass Shade

  • Mfr # 87830-3-SP

  • Zoro # G210386243


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear
Finish
Satin Platinum
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87830-3-SP
Zoro #
G210386243
UPC #
046335002784
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear
Finish
Satin Platinum
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Echo hanging ceiling mini pendants offer smooth lines and angular shades for a clean, fresh look that has taken hold in today's home interior light fixtures. The protective satin platinum finish adds sophistication to this light fixture, and the clear glass shades allow the filament style light bulb to play a part in the design. These hanging ceiling lights are built from steel to last for years to come. These light fixtures come with three 3' adjustable cords to install easily at your optimal hanging length, including sloped ceilings up to 45°. This mini pendant uses 3 screw based light bulbs up to 60-Watt each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.