
Elara 60 Watt 1 Light Brushed Gold Mini-Pendant with Beige Linen Shade
Mfr # 93930-BG
Zoro # G610386072
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Beige Linen
Finish
Brushed Gold
Watts
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93930-BG
Zoro #
G610386072
UPC #
46335073852
Country of Origin
China
Details
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Beige Linen
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
Refined and elegant, its the simplicity that defines the beauty in Elara. Smooth surfaces, geometric shapes and straight clean lines are the focal point of this design; its as simple as function meets form. Offered in a bright Polished Nickel finish rich Brushed Gold finish adds instant refinement with lux appeal without the pretentiousness, ideal for todays interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.