Elements 33in 4-Light Chrome Industrial Indoor Vanity Light with Clear Rain Glass Shades

  • Mfr # 86504-CHA

  • Zoro # G710385203


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Height
31.25"
Length
5.25"
Housing Finish
Charcoal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86504-CHA
Zoro #
G710385203
UPC #
046335984868
Country of Origin
China

Dimensions

Height
31.25"
Length
5.25"
Width
31.25"

Details

Color
Charcoal
Item
Vanity
Housing Finish
Charcoal
Voltage
120V
Light Type
Incandescent
Lighting Certification
UL/CUL
Housing Material
Steel
Standards
Damp Rated
Battery Included
No
Connection Type
Hardwired
Includes
All Hardware and Instruction Manuals
Application
Residential
For Use With
Wall Installation

Description

The Elements Collection comes in Charcoal with Rain glass. This Transitional Elements 4 Light Bath Bar will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.