Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elements 6-Light Charcoal Interior Incandescent Chandelier

  • Mfr # 86586-CHA

  • Zoro # G110386053


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Charcoal
Glass Color
Rain
Number of Lights
6
Standards
UL/CUL
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86586-CHA
Zoro #
G110386053
UPC #
046335984882
Country of Origin
China

Details

Housing Finish
Charcoal
Glass Color
Rain
Number of Lights
6
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent

Description

The Elements Collection comes in Charcoal with Rain glass. This Transitional Elements 6 Light Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.