Jaxon 3 Light Industrial Oil Rubbed Bronze with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 90683-ORB
- Zoro # G210386274
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Oil Rubbed Bronze
Glass Color
Clear Glass Shade
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90683-ORB
- Zoro #
- G210386274
- UPC #
- 46335054851
- Country of Origin
- China
- Housing Finish
- Oil Rubbed Bronze
- Glass Color
- Clear Glass Shade
- Number of Lights
- 3
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Dry
- Connection Type
- Hard Wired
Description
Combining the industrial look of hand fabricated metal work with the softness of its clear closed rounded glass and rich Satin Copper Bronze finish. Anson exemplifies clean and refined industrial design. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.