Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Ellington 13in Mediterranean Patina 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 31111-MP
- Zoro # G710083352
product price:Â
$
93.75
/ea
Key Features
Voltage
120V
Width
7 in
Height
13 in
Length
9.75 in
Series
Ellington
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31111-MP
- Zoro #
- G710083352
- UPC #
- 046335906259
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Ellington
- Light Technology
- Incandescent
- Watts
- 60
- Finish
- Mediterranean Patina
- Fixture Housing Material
- Cast Aluminum
- Mounting
- Wall
- Type
- Outdoor
- Type - Wall Pack Fixtures
- Traditional
- Fixture Housing Color
- Mediterranean Patina
- Number of Light Bulbs Required
- 1
- Bulb Base Type
- Medium
- Color Tuning
- No
- Dimmable
- Yes
- Bulb Shape
- E26
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Extension
- 9.75 in
Dimensions
- Width
- 7 in
- Height
- 13 in
- Length
- 9.75 in
Description
Chambery outdoor dark sky lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features an intricate pattern of scroll grill work with a solid Mediterranean Patina finish that complements the exterior decor of any home. The sturdy, weather resistant cast aluminum construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.