Matte Black Cast Aluminum Outdoor Wall Light
- Mfr # 398559
- Zoro # G423426484
product price:Â
$
44.99
/ea
Key Features
Glass Color
White
Dimmable
No
Damp/Wet Rating
Wet
Lens Type
Transparent
Fixture Shape
Round / Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398559
- Zoro #
- G423426484
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Height
- 6 in
- Width
- 5.5 in
Details
- Glass Color
- White
- Dimmable
- No
- Damp/Wet Rating
- Wet
- Lens Type
- Transparent
- Item
- Outdoor Hanging Lights
- Fixture Shape
- Round / Oval
- Lens Material
- Aluminum, Glass
Description
Add a touch of traditional design to any exterior space of your home with this Matte Black Cast Aluminum Outdoor Wall Light. This light has a very unique look with a simple round wall bracket and a tapered swing arm. The swing arm holds the main body of the light up and is attached to the round base which has a ornamental shape at the end of it. The roof of the light has a striped roof design with the same ornament at the top. The lantern has thin matte black aluminum tapered frame with clear glass panels inside of it. Use this light on its own or in pairs around your backyard, garage, or the front door. 10" H x 5.5" W x 6" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.