Eterna 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade

  • Mfr # D274M-12P-MB

  • Zoro # G310385368


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched opal Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D274M-12P-MB
Zoro #
G310385368
UPC #
46335115583
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched opal Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Eterna pendants evoke a Mid-Century Modern styling, with their nested globe and hoop construction. Available in a bold Matte Black or warm Brushed Gold finish, these pendants are sure to be the focus of conversation and enjoyment for years to come. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.