Ethan 4 Light Transitional Polished Nickel with Clear BeveLED Glass Shades Chandelier

  • Mfr # 93638-PN

  • Zoro # G410385220


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Glass Color
Clear Beveled
Standards
UL/CUL
Number of Lights
4
Safety Rated
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93638-PN
Zoro #
G410385220
UPC #
46335074347
Country of Origin
China

Details

Housing Finish
Polished Nickel
Glass Color
Clear Beveled
Standards
UL/CUL
Number of Lights
4
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent

Description

A simple frame finished in Polished Nickel suspending clear beveled glass panels. Ethan is a touch retro, a tad vintage, a dash modern and adds a subtle splash of excitement to your space. This hanging chandelier is designed to be the star of your room. It's designed for easy installation in dining and living areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products