Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evi 100 Watt 3 Light Chrome Pendant with White Linen Shade

  • Mfr # 89931-CH

  • Zoro # G610385402


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear Faceted Crystal/ White Linen Shade/ Frosted Glass Diffuser
Finish
Chrome
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89931-CH
Zoro #
G610385402
UPC #
46335043671
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear Faceted Crystal/ White Linen Shade/ Frosted Glass Diffuser
Finish
Chrome
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Elegant and refined, exuding a stylish sophistication with timeless appeal. The Evi collection features crystal spheres and a Satin Platinum finish adds a Modern flair. White Fabric shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.